
Stanley Hi-Speed Multi-Bit Screwdriver Set 13 pc (Discontinued)
- Mfr # FMHT69236
- Zoro # G112004153
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMHT69236
Zoro #
G112004153
UPC #
076174692365
Country of Origin
China
Dimensions
Overall Length
11.600 in
Width
4.200 in
Height
2.100 in
Description
The STANLEY Hi-SpeedTM Ratcheting Screwdriver has a 4:1 gear ratio for 4 times faster driving than a traditional screwdriver. Racheting mechanism with forward and reverse driving, and storage for 12 bits in the handle.
- • 4:1 gear ratio for increased speed
- • Bit storage handle holds up to 12 bits
- • Bi-material handle for comfort
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.