This item is Discontinued.

Stanley Stanley N221-036 Mar Proof Bike Hook 782337

Stanley N221-036 Mar Proof Bike Hook (Discontinued)

  • Mfr # 782337
  • Zoro # G104145833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
782337
Zoro #
G104145833
UPC #
-
Country of Origin
China

Description

Features
  • Bike Hook.
  • Mar Proof.
  • Vinyl Coated.
  • Heavy Duty Screw-in Type.
  • Size - 6 x 3 in.
  • Dimension - 2.53 x 6.5 x 0.25 in.
  • Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.