Zoro Homepage

Stanley QDC 100, Door Closer, Extra Heavy Duty Interior and Exterior

  • Mfr # QDC111R696

  • Zoro # G5397675


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Extra Heavy Duty
Closer Series
Stanley QDC 100
Closer Type
Non Hold Open
Finish
Satin Brass Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDC111R696
Zoro #
G5397675
UPC #
887838242013
Country of Origin
Korea, Republic of

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Extra Heavy Duty
Closer Series
Stanley QDC 100
Closer Type
Non Hold Open
Finish
Satin Brass Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Cast Iron
Standards
ANSI/BHMA A156.4, Grade 1; ANSI A117.1, Accessibility Code (ADA Compliant); UL/cUL; UL10C; UL10B

Description

QDC111 Extra Duty Door Closer,with Cove

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.