Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley Stanley Tools 7515026 DWMT73803 0.25-0.37 -0.5 Drive Socket Set; 168 Piece 7515026

Stanley Tools 7515026 DWMT73803 0.25-0.37 -0.5 Drive Socket Set; 168 Piece (Discontinued)

  • Mfr # 7515026
  • Zoro # G503796971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7515026
Zoro #
G503796971
UPC #
76174738032
Country of Origin
China

Description

Socket wrench sets 168 pieces sae & metric Set includes 1/4 inches Drive, 72 tooth ratchet 1/4 inches drive - 6 inches extension, 1/4 inches drive - Universal joint 1/4 inches drive 6pt sockets SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Metric 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm 1/4 inches 6pt deep sockets SAE 5/16, 11/32, 3/8, 7/16, 1/2 Metric 9mm, 10mm, 11mm, 12mm, 13mm 3/8 inches drive, 72 tooth quick release ratchet, 3/8 inches drive - 6 inches extension, 3/8 inches to 1/4 inches reducing adaptor, 3/8 inches drive - Universal joint 3/8 inches drive 6pt sockets SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Metric 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm 3/8 inches drive 6pt deep sockets SAE 5/8, 11/16, 3/4, 13/16, 7/8 Metric 15mm, 16mm, 17mm, 18mm, 19mm 3/8 inches drivespark plug sockets, 5/8 inches and 3/4 inches 1/2 inches drive, 72 tooth quick release ratchet 1/2 inches drive - 5 inches extension 1/2 inches drive - Universal joint 1/2 inches drive 6pt sockets SAE 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 Metric 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 1 9mm, 21mm Combination wrenches SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 Metric 10mm, 11mm, 13mm, 14mm, 15mm, 16mm 14 SAE Hex keys 14 Metric Hex keys Vinyl Grip Multi Grip Bit driver 15 Nut Driver bits and 22 MaxFit bits.

Features
  • 168 Piece
Specifications
  • Size: 0.25-0.37 -0.5
  • Weight: 27.27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.