Zoro Homepage

Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5 PK

  • Mfr # TRA708TCS

  • Zoro # G006382794


product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 5 for $30.75

Key Features

Compatibility
T25
For Use With
Mfr. No. TR60, TR85, TR100, TR110, TR150, TR150HL, TR200, TR250, TRE500, TRE550, PHT150C, PHT250C, PHT350T
Gauge
24
Leg Length
1/2 in
Crown Style
Narrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRA708TCS
Zoro #
G006382794
UPC #
76174055238
Country of Origin
China

Dimensions

Leg Length
1/2 in
Crown Width
27/64 in

Details

Item
Heavy Duty Staples
Compatibility
T25
For Use With
Mfr. No. TR60, TR85, TR100, TR110, TR150, TR150HL, TR200, TR250, TRE500, TRE550, PHT150C, PHT250C, PHT350T
Gauge
24
Crown Style
Narrow
Material
Steel

Description

STANLEY® TRA708TCS, HEAVY-DUTY NARROW CROWN STAPLES 1/2", 1,500 PACK FOR HEAVY DUTY STAPLING JOBS SUCH AS INSULATION, CARPET UNDERLAYING AND ROOFING FELT. COLOR-CODED PACKAGING MAKES SIZE AND PRODUCT SELECTION EASY. FOR USE WITH: TR60, TR85, TR100, TR110, TR150, TR150HL, TR200, TR250, TRE500, TRE550, PHT150C, PHT250C, & PHT350T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.