Shop All Staplers and Tackers
Stanley
Staple Gun, Manual, Heavy Dty, Narrow Crwn
Mfr # TR150HL
Zoro # G2642236
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Power Source Manual
- Staple Type Heavy Duty Narrow Crown
- Nail Type No Nails
- Staple Capacity 84
Product Information
- Brand Stanley
- MFR # TR150HL
- Zoro # G2642236
- UPC # 076174058420
- Country of Origin Multiple
- Category Staplers and Tackers
Dimensions
Crown Width | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Leg Length | 1/4 in to 9/16 in |
Nail Length | Staples Only |
Fits Wire Dia. | Not Specified |
Overall Length | 7 1/10 in |
For Staple Leg Length | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in |
Adjustable Drive Depth | Yes |
Overall Height | 6 3/10 in |
Overall Width | 1 3/10 in |
For Staple Width | 27/64 in |
Leg Length (In.) | 1/4, 5/16, 3/8, 1/2, 9/16 |
Crown Width (In.) | 27/64 |
Details
Description
Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Standard, For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, Body Material Aluminum, For Staple Width 27/64 in, Staple Capacity 84, Drive Style Straight, Forward Action Stapling Position No, Overall Width 1 3/10 in, Overall Length 7 1/10 in, Overall Height 6 3/10 in, Adjustable Drive Depth Yes, Body Color Black/Gray, Compatible Staples Arrow T50, Stanley SharpShooter TRA700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- STANLEY DeWalt Heavy Duty Stapler and Tacker (DWHTTR350)
- STANLEY Staple Gun, Electric, 7-1/2"L, 1/2" Crown W (TRE550Z)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150)
- STANLEY Light Duty ABS Staple Gun (TR40)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- Stanley Staplers and Tackers