Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanley 14.38 in. W X 8.38 in. H X 6.125 in. D Bin System Polypropylene 30 compartments Black/Clear

  • Mfr # STST40730

  • Zoro # G601294041


product price: $28.19
/ea

Key Features

Width
6.240 in
Height
17.750 in
Length
14.240 in
Number Of Compartments
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STST40730
Zoro #
G601294041
UPC #
76174939804
Country of Origin
Malaysia

Dimensions

Width
6.240 in
Height
17.750 in
Length
14.240 in

Details

Number Of Compartments
30

Description

Stanley's 30 small drawer bin system is ideal for small parts organization. The drawers are transparent providing good visibility to content stored in each drawer. Mount this bin system to the wall or stack one on top of another to keep your work space clear of clutter.


  • • Bin is wall mountable to keep your floor space clear
  • • Transparent drawers allow user to easily see the content of each drawer
  • • 100 percent space usage
  • • Drawers fully open
  • • Removable drawers
  • • Multiple usage options and convenience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.