Surform Flat File, Standard Cut Blade
Mfr # 21-295
Zoro # G3459172
product price: $17.15
/eaKey Features
Application
For Wood, Plastic, Soft Metals, Vinyl, Plaster, Thermalite, Fiberglass and Linoleum
Cut Type
Regular
Pattern
American
Finish
Natural
Edges
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-295
Zoro #
G3459172
UPC #
076174212952
Country of Origin
China
Dimensions
Width
1 5/8 in
Length
17 3/8 in
Handle Length
17 3/8 in
File Length without Tang
17 3/8 in
Details
Item
Flat File
Application
For Wood, Plastic, Soft Metals, Vinyl, Plaster, Thermalite, Fiberglass and Linoleum
Cut Type
Regular
Pattern
American
Finish
Natural
Edges
Cut
Profile Shape
Rectangular
Handle Design
None
Features
High-Impact Abs Handle Holds Up to Heavy Use, Ribbed Section on Front of Body Permits Two-Hand Use of Tool by Providing Comfort and a Slip-Resistant Grip
Includes
Replaceable Blade
Insulated
Yes
File Type
Machinists File
File Style
American Pattern File
File Body Finish
Natural
Includes Handle
Yes
Material Applications
Plastic, Soft Metals, Wood
Number of Cut Edges
4
Shape
Rectangular
Description
Flat File, Material Applications Plastic, Soft Metals, Wood, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, File Length without Tang 17 3/8 in, Includes Handle Yes, Number of Cut Edges 4, File Body Finish Natural, Features High-Impact Abs Handle Holds Up to Heavy Use, Ribbed Section on Front of Body Permits Two-Hand Use of Tool by Providing Comfort and a Slip-Resistant Grip, Handle Length 17 3/8 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.