Zoro Homepage

T29 HP Flap, 4-1/2 x 5/8-11, 40G

  • Mfr # DW8311RT

  • Zoro # G316559541


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Grit
40
Maximum Operating Speed
13300 RPM
Abrasive Material
Zirconia Alumina
Overall Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8311RT
Zoro #
G316559541
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in

Details

Grit
40
Maximum Operating Speed
13300 RPM
Abrasive Material
Zirconia Alumina
Item
Flap Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.