Tape Measure
- Mfr # FMHT33866THR
- Zoro # G724226981
product price:Â
$
28.55
/ea
Sold in multiples of 4 for
$114.20
Key Features
Product Type
Tape Measure
Blade Material
Steel
Blade Width
1 1/4 in
Blade Type
Double-Sided
Tip Style
Magnetic Single Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMHT33866THR
- Zoro #
- G724226981
- UPC #
- 0076174338669
- Country of Origin
- Thailand
Dimensions
- Blade Width
- 1 1/4 in
- Blade Length - Metric
- 8 m
- Standout Length
- 14 ft
- Blade Length - SAE
- 26 ft
- Fits Chest Size
- Reinforced Frame
Details
- Item
- Tape Measure
- Product Type
- Tape Measure
- Blade Material
- Steel
- Blade Type
- Double-Sided
- Tip Style
- Magnetic Single Hook
- Features
- Reinforced Frame
- Case Color
- Black, Yellow
- Graduation Marks
- 1/16 in
- Lock Type
- Slide
- Graduation Units
- Inches
- Zero Point Location
- Hook End
- Blade Return Type
- Automatic
- System of Measurement
- SAE
- Case Material
- ABS Plastic with Rubber Grip
Description
Tape Measure, Features Reinforced Frame, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 8 m, Blade Length - SAE 26 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Yellow, Lock Type Slide, Graduation Units Inches, Standout Length 14 ft
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.