TARP STRAPS 21", 40PK
- Mfr # S300421-40
- Zoro # G923438086
product price:Â
$
76.89
/pk of 40, $1.92/ea
Key Features
Material
Natural Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S300421-40
- Zoro #
- G923438086
- UPC #
- 802024137935
- Country of Origin
- China
- Material
- Natural Rubber
- Color
- Black
- Item
- Tarp Strap
Dimensions
- Length
- 21 in
Description
STANLEY S300421-40 Black 21" All-Weather Rubber Bungee Cords with S-Hooks for Securing Tarps, Flatbed Hauler and Boat Covers, Storage, and Cargo, 40 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.