TARP STRAPS 31", 40PK
- Mfr # S300431-40
- Zoro # G423438081
product price:Â
$
89.59
/pk of 40, $2.24/ea
Key Features
Color
Black
Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S300431-40
- Zoro #
- G423438081
- UPC #
- 802024137942
- Country of Origin
- China
- Item
- Tarp Strap
- Color
- Black
- Material
- Natural Rubber
Dimensions
- Length
- 31 in
Description
STANLEY S300431-40 Black 31" All-Weather Rubber Bungee Cords with S-Hooks for Securing Tarps, Flatbed Hauler and Boat Covers, Storage, and Cargo, 40 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.