Shop All Tongue & Groove Pliers
Stanley
TONGUE&GROOVE PLIERS 8""
Mfr # 84-109
Zoro # G8619778
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Insulated Yes
- Handle Color Black/Steel
- Application - Pliers Electrician
- Handle Length (in) 8
Product Information
- Brand Stanley
- MFR # 84-109
- Zoro # G8619778
- UPC # 76174841091
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Handle Length (in) | 8 |
Details
Description
Since 1843 Stanley tools have been on the belt and in the hands of professional contractors and accomplished homeowners. Synonymous with quality reliability innovation and value Stanley is the first name in tape measures and trusted worldwide for accuracy and dependability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4928CF)
- KRAFT TOOL Magnesium Go Devil, 22" x 10 (PL268)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L (BO750)
- STANLEY FATMAX® Push-Lock™ Groove Joint Pliers – 10" (84-648)
- STANLEY Tongue and Groove Pliers, 12-7/8 In. (84-507)
- STANLEY Tongue and Groove Pliers, 8 In. (84-522)
- STANLEY SLIP JOINT PLIERS 8"" (84-098)
- GRAY TOOLS Pliers Wrench, 7" (B287B)
- KNIPEX 5 in V-Jaw Plier Wrench Smooth, Plastic Grip (86 03 125 SBA)
- JONES STEPHENS 10 in. Smooth Jaw Tongue and Groove Pliers, Channel Lock No. 415, 2 in. Capacity, # Adj. 7 (J40406)
- Stanley Pliers