Tool Chest and Cabinet, 10,227 cuin, 2612 in OAW, 4312 in OAH, 14 in OAD, Steel, Black

  • Mfr # STST22656BK

  • Zoro # G508276843


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STST22656BK
Zoro #
G508276843
UPC #
721615311984
Country of Origin
United States

Details

Item
Tool Chest & Cabinet
Color
Black

Description

This 26 in wide fivedrawer tool chest and cabinet is constructed of allsteel for strength and durability It has 30pound load capacity, fullextension ballbearing drawer slides and a keyed locking system with two external lock bars to safeguard tools Its load rating is 300 pounds with four 3 x 1 in casters, two of which lock and swivel Hinged cover supports hold the lid open and a nonslip open weave top mat helps protect the cabinet surface Look no further than our 100 Series metal tool storage line for your home garage tool storage and organization needs Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets and mobile workbenches, all made of 20 to 24 ga steel with black steel drawer trims

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.