This item is Discontinued.

Stanley Utility Bar, 30"L, 3-45/64"W, 3-45/64" Dia. FMHT55016

Utility Bar, 30"L, 3-45/64"W, 3-45/64" Dia. (Discontinued)

  • Mfr # FMHT55016
  • Zoro # G6125327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMHT55016
Zoro #
G6125327
UPC #
076174550160
Country of Origin
Mexico

Dimensions

Overall Length
30 in
Overall Width
3 45/64 in
Dia.
3 45/64 in
Thickness
3 45/64 in
Bar Width
3 11/16 in
End Width
3 11/16 in

Details

Item
Utility Bar
Features
High Visibility, Precision Ground Edge for Optimal Penetration, Strength and Durability, Tear Drop Nail Puller for Easy Nail Removal
Type
Pry Bars
Material
Steel
Color
Black, Yellow
Tether Capable
Tether Capable
Pry Bar Sub-Category
Wrecking Bars
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Handle Color
Black, Yellow
End Texture
Serrated
Bar Material
Steel
Includes Handle
No
Bar Color
Black/Yellow
Tether Ready
No
Series
Fatmax

Description

Utility Bar, Type Pry Bars, Bar Width 3 11/16 in, Overall Length 30 in, End Width 3 11/16 in, Tether Ready No, Bar Color Black/Yellow, Bar Material Steel, End Texture Serrated, Features High Visibility, Precision Ground Edge for Optimal Penetration, Strength and Durability, Tear Drop Nail Puller for Easy Nail Removal, Finish Powder-Coated, Handle Color Black, Yellow, Includes Handle No, Series Fatmax, Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.