This item is Discontinued.

Stanley Utility Knife Utility, 4 7/8 in L STHT10828

Utility Knife Utility, 4 7/8 in L (Discontinued)

  • Mfr # STHT10828
  • Zoro # G7609253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STHT10828
Zoro #
G7609253
UPC #
076174108286
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Overall Width
1 3/8 in
Overall Thickness
3/4 in
Length- Overall/Blade Projection
5 in / in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Contoured
Handle Material
Metal
Application
General Purpose
Blade Change
Quick Change
Blade Operation
Retractable
Tether Capable
Tether Ready
Position
1
Number of Blades Included
1
Standards
ASME
Features
Carabiner Clip for Storage
Stores
No Storage
Handle Color
silver
Tether Style
Tether Ready
Tether Ready
Yes
Replaceable Blade
Yes
For Cutting Paper
Yes
Number of Blades Stored
0
Retractable Blade
Yes
For Cutting Rubber
Yes
For Cutting Cardboard
Yes
Blade
Steel Standard Tip
For Cutting Leather
Yes
Grip Type
Textured
Blade Type Included
Utility
Blade Change Method
Quick-Change
Includes Pocket Clip
Yes
Hand Orientation
Ambidextrous
Blade Positions
1
Blade Tip
Standard
Handle Style
Ergonomic
For Cutting Cork
Yes
For Cutting Fabric
Yes
For Cutting Plastic
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Material Steel, Blade Operation Manual Retracting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.