This item is Discontinued.

Stanley Wet/Dry Vacuum, 2.5 gal., 3 HP, Hose Dia. 1-1/4", Foam Filter, 80 cfm SL18134P

Wet/Dry Vacuum, 2.5 gal., 3 HP, Hose Dia. 1-1/4", Foam Filter, 80 cfm (Discontinued)

  • Mfr # SL18134P
  • Zoro # G5562789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL18134P
Zoro #
G5562789
UPC #
-
Country of Origin
China

Dimensions

Hose Dia.
1-1/4"
Hose Length
4 ft.

Details

Item
Wet/Dry Vacuum,2.5 gal.,3 HP
Air Flow
80 cfm
Tank Material
Polypropylene
Voltage
120v
Vacuum Capacity
2-1/2 gal.
Peak HP
3 HP
Includes
1-1/4 in. x 4 ft. Flexible Hose; Crevice Nozzle; Utility Nozzle; Reusable Dry Filter; Foam Filter
Filter Type
Foam

Description

Wet/Dry Vacuum,2.5 gal.,3 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.