This item is Discontinued.

Stanley Wide Crown Staple, 5000 PK TRC606-5C

Wide Crown Staple, 5000 PK (Discontinued)

  • Mfr # TRC606-5C
  • Zoro # G4543856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC606-5C
Zoro #
G4543856
UPC #
076174058338
Country of Origin
Taiwan, Province of China

Details

Item
Wide Crown Staple
For Use With
Craftsman Brand Heavy Duty Staplers
Type
Heavy Duty
Color
Silver

Description

Wide Crown Staple, Heavy Duty, Crown Width (In.) 1/2, Leg Length (In.) 3/8, Steel, Chisel Point Construction, Color Silver, For Use With Craftsman Brand Heavy Duty Staplers, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.