Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STHT10245
Zoro #
G9011317
UPC #
076174102451
Country of Origin
China
Dimensions
Width
1-3/4"
Length
2-3/4"
Thickness
0.375"
Details
Material
Carbon Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Number of Blade Points
2
Mount Type
Side Screw
Number of Cutting Edges
1
Fits Utility Knives Stock No.
33TC01
Item
Cutter Head with Blade
Number of Blades Included
1
Blade Point Type
Safety Tip
Blade Dispenser Included
No
Description
Cutter Head with Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.