Shop STANSPORT
See all product information
Create Account
High-Back Camp Chair, 15 in W, 27-1/2 in D, 34-1/2 in H, Steel Frame
- Mfr # G-365
- Zoro # G822781924
product price:Â
$
60.95
/ea
Key Features
Includes
Carry Bag
Height
27-1/2 in
Width
15 in
Frame Material
Steel
Type
Compact Lightweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-365
- Zoro #
- G822781924
- UPC #
- 011319145634
- Country of Origin
- China
- Includes
- Carry Bag
- Frame Material
- Steel
- Type
- Compact Lightweight
- Capacity
- 250 lb
Dimensions
- Height
- 27-1/2 in
- Width
- 15 in
Description
Looking for a lightweight backpacking chair that doesn't cut corners on the comfort? Look no further than this Stansport high-back camp chair. This chair has all the features such as a lightweight frame, padded headrest, ventilation panels and slip-resistant feet for extra stability. The lightweight yet sturdy steel frame is built to support up to 250 lb and is designed around a high-quality 600D oxford fabric with PU coating for extra durability. The entire thing weighs less than 4 lb and fits compactly inside the included carry bag. Whether you're heading out into the backcountry, weekend campsite, sporting event or backyard hang, this high-back camp chair is the ideal accessory for a comfortable trip outdoors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.