Zoro Homepage

Fuel Cap, NonLocking, 3" Dia.

  • Mfr # 2031-11

  • Zoro # G9510523


product price: $46.29
/ea

Key Features

Vented/Nonvented
Vented
Locking/Nonlocking
Non-locking
Thread Type
Threaded
Color
Silver
Material
metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031-11
Zoro #
G9510523
UPC #
-
Country of Origin
United States

Dimensions

Cap Dia.
3"
Neck Length
2 3/8 in
Cap Diameter
4 in
Neck Diameter
3 in

Details

Item
Fuel Cap
Vented/Nonvented
Vented
Locking/Nonlocking
Non-locking
Thread Type
Threaded
Color
Silver
Material
metal
Standards
ISO 14001, TS 16949
Cap Material
Metal
Fuel Type
Gas
Thread Gender
Female
Lockable
No
Vented
Yes
Attachment Type
Threaded with Chain and Cross Bar

Description

Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 3 in, Neck Length 2 3/8 in, Cap Diameter 4 in, Metal, Silver, Vented Yes, Fuel Type Gas, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.