Fuel Cap, NonLocking, 4-1/4 in. Dia.
Mfr # 2008-00
Zoro # G9510532
product price: $31.19
/eaKey Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Threaded
Color
Brass
Material
metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2008-00
Zoro #
G9510532
UPC #
-
Country of Origin
United States
Dimensions
Cap Dia.
4 1/2 in
Neck Length
13/16 in
Neck Diameter
4 7/32 in
Cap Diameter
5 in
Details
Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Threaded
Color
Brass
Material
metal
For Use On
Please Refer to The Application Guide In The Documentation Section Below
Standards
ISO 14001, TS 16949
Lockable
No
Fuel Type
Gas
Cap Material
Metal
Vented
No
Attachment Type
Threaded with Chain and Cross Bar
Thread Gender
Male
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 4 7/32 in, Neck Length 13/16 in, Cap Diameter 5 in, Metal, Brass, Vented No, Fuel Type Gas, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.