Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Staples Heavy-Duty Kraft Mailing Tubes, 3" x 30", Brown, 24PK HD3030K

Heavy-Duty Kraft Mailing Tubes, 3" x 30", Brown, 24PK (Discontinued)

  • Mfr # HD3030K
  • Zoro # G703474211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3030K
Zoro #
G703474211
UPC #
-
Country of Origin
United States

Dimensions

Length
30"
Diameter
3"

Details

Color
Brown
Weight
11.8 lbs
Material
Kraft

Description

Extra strong construction to withstand bending and crushing. Constructed from corrugated material that resists bending and crushing, ensures your contents arrive exactly as intended. Use them to ship artwork after a big gallery show or posters to clients looking for new advertising. Includes strong white caps that snap into each end of these tubes to provide an extra level of security while your package is traveling to its final destination. If used to ship items internally, these mailing tubes can be used repeatedly to reduce costs as well as your ecological footprint.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.