Zoro Homepage

Adjustable Foot

  • Mfr # 2A-Z1485

  • Zoro # G2535340


product price: $10.29
/ea

Key Features

Fits Brand
Star
For Use With Mfr. Model Number
CCOQ-3, CG138A, CG14, CG14-2T, CG142TB, CG14B, CG14DTB, CG14E, CG14GTB, CG14I, CG14IB, CG14IE, CG14IEGT, CG14IGT, CG14IGTB, CG14IT, CG14ITB, CG14ITGT, CG14ITGTB, CG14ITLB, CG14ITSC, CG14T, CG14TB, EC14PB-240V, GR138A, GR138AGT, GR138TB, GR138TB2, GR14, GR14-2T-120C, GR14B, GR14E, GR14I, GR14IB, GR14IE, GR14IT, GR14ITB, GR14SN, GR14SNB, GR14T, GR14TB, GX10IG, GX10IS, GX10ISG, GX14IG, GX14IS, GX14ISG, GX20IG, GX20IGS, GX20IS, HFD-1CRPL
Product Type
Adjustable Foot
Compatible Product Type
Clamshell Panini Grill, Counter Top Convection Oven, Egg Cooker, Humidified Cabinets, Table Top Clam Shell Toaster, Two-Sided Grill
Compatible Manufacturer Model Number
Ccoq-3, Cg10i, Cg138a, Cg14, Cg14-2t, Cg142tb, Cg14b, Cg14dtb, Cg14e, Cg14gtb, Cg14i, Cg14ib, Cg14ie, Cg14iegt, Cg14igt, Cg14igtb, Cg14it, Cg14itb, Cg14itgt, Cg14itgtb, Cg14itlb, Cg14itsc, Cg14t, Cg14tb, Ec14pb-240v, Gr10i, Gr138a, Gr138agt, Gr138tb, Gr138tb2, Gr14-2t-120c, Gr14b, Gr14e, Gr14ib, Gr14ie, Gr14it, Gr14itb, Gr14sn, Gr14snb, Gr14t, Gr14tb, Gr14tq, Gx10ig, Gx10is, Gx10isg, Gx14ig, Gx14is, Gx14isg, Gx20ig, Gx20igs, Gx20is, Hfd-1crpl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A-Z1485
Zoro #
G2535340
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in

Details

Fits Brand
Star
Item
Adjustable Foot
For Use With Mfr. Model Number
CCOQ-3, CG138A, CG14, CG14-2T, CG142TB, CG14B, CG14DTB, CG14E, CG14GTB, CG14I, CG14IB, CG14IE, CG14IEGT, CG14IGT, CG14IGTB, CG14IT, CG14ITB, CG14ITGT, CG14ITGTB, CG14ITLB, CG14ITSC, CG14T, CG14TB, EC14PB-240V, GR138A, GR138AGT, GR138TB, GR138TB2, GR14, GR14-2T-120C, GR14B, GR14E, GR14I, GR14IB, GR14IE, GR14IT, GR14ITB, GR14SN, GR14SNB, GR14T, GR14TB, GX10IG, GX10IS, GX10ISG, GX14IG, GX14IS, GX14ISG, GX20IG, GX20IGS, GX20IS, HFD-1CRPL
Product Type
Adjustable Foot
Compatible Product Type
Clamshell Panini Grill, Counter Top Convection Oven, Egg Cooker, Humidified Cabinets, Table Top Clam Shell Toaster, Two-Sided Grill
Compatible Manufacturer Model Number
Ccoq-3, Cg10i, Cg138a, Cg14, Cg14-2t, Cg142tb, Cg14b, Cg14dtb, Cg14e, Cg14gtb, Cg14i, Cg14ib, Cg14ie, Cg14iegt, Cg14igt, Cg14igtb, Cg14it, Cg14itb, Cg14itgt, Cg14itgtb, Cg14itlb, Cg14itsc, Cg14t, Cg14tb, Ec14pb-240v, Gr10i, Gr138a, Gr138agt, Gr138tb, Gr138tb2, Gr14-2t-120c, Gr14b, Gr14e, Gr14ib, Gr14ie, Gr14it, Gr14itb, Gr14sn, Gr14snb, Gr14t, Gr14tb, Gr14tq, Gx10ig, Gx10is, Gx10isg, Gx14ig, Gx14is, Gx14isg, Gx20ig, Gx20igs, Gx20is, Hfd-1crpl

Description

Adjustable Foot, Fits Brand STAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.