Shop STAR BRITE
See all product information
Create Account
Ultimate Aluminum Polish
- Mfr # 87616
- Zoro # G324011796
product price:Â
$
23.39
/ea
Key Features
Width (In.)
3-1/2 in
Height (In.)
1-3/4 in
Length (In.)
8-1/4 in
Size
16 oz
Cleaner Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87616
- Zoro #
- G324011796
- UPC #
- 071247876161
- Country of Origin
- United States
Dimensions
- Width (In.)
- 3-1/2 in
- Height (In.)
- 1-3/4 in
- Length (In.)
- 8-1/4 in
- Size
- 16 oz
- Cleaner Container Size
- 16 oz
Description
Formulated to preserve the finish of aluminum pontoon boats, canoes and jon boats. PTEF polymers provide UV protection and help repel dirt and stains.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.