Shop STAR
See all product information
Conveyor Oven, Electric
Mfr # 314HX
Zoro # G323358175
product price:Â $15,204.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
200 Degrees F
Weight
86 lb
Overall Height
34 in
Number of Shelves
1
Oven Size
Single Deck
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
314HX
Zoro #
G323358175
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Oven Size
Single Deck
Overall Width
38 3/4 in
Overall Depth
27 in
Details
Operating Temperature - Minimum
200 Degrees F
Weight
86 lb
Number of Shelves
1
Item
Conveyor Oven
Voltage
208V
Current
26.4 A
Energy Star Compliant
No
Installation Type
Countertop
Power Source
Electric
Material
Stainless Steel
Phase
Single-Phase
Includes
Removable Crumb Tray, Removable Extended Load/Unload area 6-1/2 in Long
Convection Oven Shelf Type
Conveyor
Product Type
Conveyor Oven
Features
Number of Baking Chambers
1
Plug Type
6-50P
Operating Temperature - Maximum
550 Degrees F
Wattage
5,400 W
Description
Conveyor Oven, Number of Shelves 1, Oven Size Single Deck, Overall Height 34 in, Overall Width 38 3/4 in, Overall Depth 27 in, Wattage 5,400 W, Product Type Conveyor Oven, Voltage 208V, Number of Baking Chambers 1, Convection Oven Shelf Type Conveyor, Current 26.4 A, Energy Star Compliant No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.