This item is Discontinued.

Star Manufacturing Thermometer (U-Mount, 100-220F) 71747

Thermometer (U-Mount, 100-220F) (Discontinued)

  • Mfr # 71747
  • Zoro # G502235693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71747
Zoro #
G502235693
UPC #
-
Country of Origin
United States

Description

Dishwasher Thermometer 8' Capillary;Length: 8 Ft Capillary W/ Bulb, 2" Bulb, 51 Mm Bulb, 2438 Mm Capillary W/ Bulb;Material(S): Stainless Steel Housing;Outside Diameter: 2" Dial, 51 Mm Dial;Temp Range: 40 To 105 C, 100 To 220 F;Type: Back Mounted With "U" Bracket;Dishwasher;Weight: 0.815 Lb;Width: 7/16" Bulb, 11 Mm Bulb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.