Shop STAR TECH WELD
See all product information
Create Account
Aluminum 5356 TIG Welding Rod TIG Welding Wire ER5356 3/32"X36" 10Ib Box Tig Rod
- Mfr # ER5356-094-36-10
- Zoro # G122729633
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
36 in
Application
Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER5356-094-36-10
- Zoro #
- G122729633
- UPC #
- 818988012775
- Country of Origin
- Canada
- Material
- Aluminum
- Application
- Welding
Dimensions
- Length
- 36 in
Description
Aluminum 5356 Tig Welding Rod ER5356, 5356 (commonly referred to as AlMgS) is a 5% magnesium aluminum filler metal that is available for MIG or TIG welding processes, The weld deposit of 5356 offers much better corrosion resistance when exposed to salt water, Common applications would be base metals 5050, 5052, 5083. 5356, 545,1 and 5456
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.