Shop STAR TECH WELD

Contact Tips 1/16 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 14116, 25PK

  • Mfr # 14-116

  • Zoro # G511944760


product price:  $29.49
/pk 25, $1.18/ea

Key Features

Application
Welding
Material
Copper
Length
1.25 in
Color
Red-Orange
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14-116
Zoro #
G511944760
UPC #
818988018043
Country of Origin
China

Dimensions

Length
1.25 in
Width
0.25 in

Details

Application
Welding
Material
Copper
Color
Red-Orange

Description

MIG Tips 14-116 Compatible with Lincoln / Tweco 14116 Tips 1/16'' 25 Tips Use with Welding Wire Size 1/16''. Fit Tweco Style 2,3 & 4 MIG Guns & Lincoln Magnum 200, 300, & 400 MIG Guns. Pack of 25

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.