Shop STAR TECH WELD
See all product information
Create Account
E6013 Welding Rod 1/8" E6013 Stick Welding Electrodes 10Lbs with Soft Steady Arc 1/8"
- Mfr # E6013-125-10
- Zoro # G524200396
product price:Â
$
52.99
/ea
Key Features
Application
Welding
Width
1/8 in
Material
Carbon Steel
Color
Gray
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E6013-125-10
- Zoro #
- G524200396
- UPC #
- 818988010368
- Country of Origin
- India
- Application
- Welding
- Material
- Carbon Steel
- Color
- Gray
Dimensions
- Width
- 1/8 in
- Overall Length
- 14 in
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.