E7018 Welding Rod 5/32" E7018 Stick Welding Electrodes 10Lbs Steady Arc Low Spatter 5/32"
- Mfr # E7018-532-10
- Zoro # G024200391
product price:Â
$
54.99
/ea
Key Features
Application
Welding
Material
Carbon Steel
Color
Gray
Overall Length
14 in
Width
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E7018-532-10
- Zoro #
- G024200391
- UPC #
- 818988010467
- Country of Origin
- India
Dimensions
- Overall Length
- 14 in
- Width
- 5/32 in
Details
- Application
- Welding
- Material
- Carbon Steel
- Color
- Gray
Description
Stick Electrode, AWS Classification E7018, Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 ksi, Series E7018, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.