MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 2 Ibs .030IN 1 Roll ER70S6 .030IN 2 Ibs Roll

  • Mfr # 70S6-.030-2

  • Zoro # G611944745


product price:  $18.49
/ea

Key Features

Material
Mild Steel
Color
Red-Orange
Width
4.0 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70S6-.030-2
Zoro #
G611944745
UPC #
818988013222
Country of Origin
India

Dimensions

Width
4.0 in
Length
2 in

Details

Material
Mild Steel
Color
Red-Orange

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding GMAW, Wire Diameter 0.030 in, Tensile Strength As Welded 70 ksi, Yield Strength Minimum Required 58 ksi, Yield Strength As Welded 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength Minimum Required 70 ksi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.