
Mig Shock Washer Insulators 169730 for Miller Welding Gun M25, M40, 5PK
Mfr # 169-730
Zoro # G411952063
product price: $18.35
/pk 5, $3.67/eaKey Features
Material
Plastic
Application
Welding
Overall Width
1.25 in
Length
0.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
169-730
Zoro #
G411952063
UPC #
818988013697
Country of Origin
China
Dimensions
Overall Width
1.25 in
Length
0.25 in
Details
Material
Plastic
Application
Welding
Color
Black
Description
5 Mig Washers 169-730 Shock Washers 169730 Fits M25/M40 Miller Welding Gun 169-730 Fits Miller Style Shock Washer Fits Miller Mig Guns
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.