
MIG Welding Liner Conduit .045 in. For Miller M10 M25 M40 and H Series Hobart 15 FT
Mfr # 194-012
Zoro # G011952067
product price:Â $20.15
/eaKey Features
Material
Steel
Application
Welding
Overall Width
0.25 in
Length
15 ft
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194-012
Zoro #
G011952067
UPC #
818988014403
Country of Origin
China
Dimensions
Overall Width
0.25 in
Length
15 ft
Details
Material
Steel
Application
Welding
Color
Gray
Description
Miller style MIG gun liner steel conduit 194012 Made by Master Weld.15-foot long, use with 0.040''-0.045'' welding wire in Miller M-10/M-15/M-25/M-40 and Hobart H series MIG guns
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.