Shop STAR TECH WELD
See all product information
Create Account
Stainless Steel E308L-16 Stick Welding Electrode 5/32" X 14" 5LBS Stick Welding Rod, 5/32"
- Mfr # E308L-16-532-5
- Zoro # G024200377
product price:Â
$
54.99
/ea
Key Features
Material
Stainless Steel
Color
Orange
Overall Length
14 in
Application
Welding
Width
5/3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E308L-16-532-5
- Zoro #
- G024200377
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 14 in
- Width
- 5/3 in
Details
- Material
- Stainless Steel
- Color
- Orange
- Application
- Welding
Description
Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 83 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 ksi, Series E308/308L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.