Stainless Steel E316L-16 Stick Welding Electrode 3/32" X 14" 5LBS Stick Welding Rod, 3/32"
- Mfr # E316L-16-094-5
- Zoro # G624200388
product price:Â
$
56.99
/ea
Key Features
Color
Gray
Application
Welding
Material
Stainless Steel
Width
3/32 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E316L-16-094-5
- Zoro #
- G624200388
- UPC #
- 818988014250
- Country of Origin
- India
Dimensions
- Width
- 3/32 in
- Overall Length
- 12 in
Details
- Color
- Gray
- Application
- Welding
- Material
- Stainless Steel
Description
Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E316/316L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.