Stainless Steel MIG Welding Wire 2 Ibs Spool .030in 308L, .030in 2 Ib Roll

  • Mfr # ER308L-.030-2

  • Zoro # G422728558


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER308L-.030-2
Zoro #
G422728558
UPC #
-
Country of Origin
Unknown

Description

Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.030 in, Tensile Strength As Welded 85 ksi, Yield Strength Minimum Required 59 ksi, Yield Strength As Welded 59 ksi, Spool Type Fiber Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.