This item is Discontinued.

Star THERMOSTAT(200-400, S, 18"CAP) for Star Mfg - Part# Z7208 Z7208

THERMOSTAT(200-400, S, 18"CAP) for Star Mfg - Part# Z7208 (Discontinued)

  • Mfr # Z7208
  • Zoro # G203553751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z7208
Zoro #
G203553751
UPC #
-
Country of Origin
Mexico

Description

ELECTRIC THERMOSTAT S-TYPE;AMP: 30 RESISTIVE;LENGTH: 18" CAPILLARY;SIZE: 3/8" X 4-7/8" BULB;MODELS USED IN:;TEMP RANGE: 200 TO 400 F;TYPE: FOR ELECTRIC FRYERS;VOLTAGE: 277 VAC;WEIGHT: 0.395 LB;MODELS USED IN:;STAR 115D (11512266 AND AFTER), 115DL (11512266 AND AFTER), ;116C (1161491 AND AFTER), 116CL (1161491 AND AFTER), 515, ;515E, 530F, 530T, 530TE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.