Zoro Homepage

1 HP 1170 gph Cast Iron Convertible Jet Well Pump

  • Mfr # JHU10

  • Zoro # G315512264


product price: $503.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHU10
Zoro #
G315512264
UPC #
-
Country of Origin
United States

Description

Draw water from your well, lake, or stream with this Star Water Systems 1 HP pro convertible jet pump. This pump features a 20/40-PSI pressure switch for reliable water pressure. The 1 HP pump draws water from up to 70 ft. in a two pipe application or can be used in single pipe as well with lifts up to 25ft. Its dual voltage Motor works on either 115 or 230 voltage for easy installation. The rugged, durable cast-iron pump provides you with long-term peace of mind. Instructions and a quick-start guide are included for your convenience to ensure easy installation and operation for this convertible jet pump.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.