Zoro Homepage

1/4 HP Pool Cover Pump

  • Mfr # SPCP01

  • Zoro # G915718486


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115 V
HP
1/4 HP
Width
10 in
Body Material
Thermoplastic
Length
12.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCP01
Zoro #
G915718486
UPC #
054757100100
Country of Origin
China

Dimensions

Width
10 in
Length
12.9 in

Details

Nominal Voltage
115 V
HP
1/4 HP
Body Material
Thermoplastic
Color
Black

Description

  • Removes water from pool or boat covers, window wells, spas and rooftops
  • Connects to standard garden hoses
  • Thermally protected
  • Automatic operation: runs when water is present, shut off when water level drops below 2/5 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.