Zoro Homepage

Universal Pro Sump Pump Check Valve

  • Mfr # 148155

  • Zoro # G915718493


product price: $19.99
/ea

Key Features

Material
PVC
Length
8.75 in
Color
White
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148155
Zoro #
G915718493
UPC #
054757101329
Country of Origin
United States

Dimensions

Length
8.75 in
Width
3.75 in

Details

Material
PVC
Color
White

Description

  • Prevents back flow for efficient pump operation
  • Pro quality design and construction
  • Universal 1-1/4" / 1-1/2" rubber boot fittings for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.