
Deck Screw, #8 x 2 in, Carbon Steel, Flat Head, Torx Drive, 3500 PK
Mfr # DT62V200
Zoro # G805991241
product price: $172.99
/pk 3500, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Fastener Length
2 in
Material
Carbon Steel
Finish
Epoxy Coated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT62V200
Zoro #
G805991241
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Flat
Drive
Torx
Material
Carbon Steel
Finish
Epoxy Coated
Item
Deck Screw
System of Measurement
Inch
Description
Deckfast epoxy screws for pressure treated decking provide unmatched performance, ease of use and value. These high quality deck screws feature extra deep star drive recesses. The epoxy coating provides excellent corrosion resistance and is designed for high adhesion so that the coating remains intact during installation.
- • Reinforced flat head with nibs
- • Type 17 auger tip
- • Color matched epoxy coating
- • For pressure treated decking and general exterior use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.