
Wood Screw, Carbon Steel Torx Drive
Mfr # PXTC406T200
Zoro # G4692244
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Torx Drive
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXTC406T200
Zoro #
G4692244
UPC #
99385098443
Country of Origin
Taiwan, Province of China
Details
Drive
Torx
Material
Carbon Steel
Item
Wood Screw
Description
Epoxy Coated Carbon Steel, Grades 305 or 316 Stainless Steel screws. All screws feature a star drive recess and are ACQ approved. When driven below the surface with the PVC Tool, both fasteners create a perfect hole for the plug, without pre drilling.
- • Plugs are made from actual trim material so the color and grain match perfectly
- • ACQ approved screws
- • Designed for use with PVC Pro Plug
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.