StarCrafts 82082 Stainless Steel Anti Skid Deep Mixing Bowl Set - 8 Piece
Mfr # 82082
Zoro # G503784619
Product Information
- Brand Starcrafts
- MFR # 82082
- Zoro # G503784619
- UPC # 720619820829
- Country of Origin China
- Category Bakeware
Description
High quality designed stainless steel Deep Antiskid mixing bowls come in set of 4 from small to large! Compact for more space! Store your food and goods or use them as mixing bowls for baking and cooking. It is designed extra deep to prevent spills and splatter. For balance support, each stainless steel mixing bowl has a flat base with non-skid silicone base. It is easy to use and clean. In addition, it is Dishwasher Safe! This set comes with lids! It has a polished interior and Brushed exterior lends bright elegance to any kitchen, easy to use, and clean. In addition, it is Dishwasher Safe! This set comes with lids!
Features- Anti Skid Deep Mixing Bowl Set
- 8 Piece
- Material: Stainless Steel
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NCAA 9" Michigan State University Paper Plates PK96, 96PK (424716)
- WINCO Continental Dinner Fork, PK12 (0021-05)
- ALLIANCE SWITCH, PUSH BUTTON (D512973)
- NU STEEL Nu Steel TG-FU-2 Stainless Steel Funnel (TG-FU-2)
- WILTON LOAF PAN 9.25X5.25""WILTN (2105-951)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 18 In. (TP18)
- AMERICAN METALCRAFT Pizza Stone, 15 x 14 In (STONE14)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MB05)
- CHICAGO METALLIC Cake Pan, Rectangular, 9x13 (21100)
- VOLLRATH Roast and Bake Pan, 23 1/2 Qt (68358)
- CRESTWARE Dome Cake Cover, Acrylic, 12" (ACC12)
- Starcrafts Bakeware