This item is Discontinued.

Stardust Universal Absorbent, 25 lb., Bag D225

Universal Absorbent, 25 lb., Bag (Discontinued)

  • Mfr # D225
  • Zoro # G2470885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D225
Zoro #
G2470885
UPC #
740360000004
Country of Origin
United States

Dimensions

Container Size
25 lb

Details

Item - Spill Control
Loose Absorbent
Absorbent - Container Type
Bag
Container Type
Bag
Fluids Absorbed
All Toxic or Non Toxic Liquids of Any Viscosity, Acids (Except Hydrofluoric), Aggressive Liquids, Caustics, Alcohols, Oils, All Fuels, Solvents, Paint, Grease, Bio Fluids, Foodstuffs
Volume Absorbed Range
0 to 9 gal
Item
Loose Absorbent
Composition
Amorphous Alumina Silicate
Volume Absorbed per Pkg.
8.5 gal

Description

Fluids Absorbed All Toxic or Non Toxic Liquids of Any Viscosity, Acids (Except Hydrofluoric), Aggressive Liquids, Caustics, Alcohols, Oils, All Fuels, Solvents, Paint, Grease, Bio Fluids, Foodstuffs, Container Type Bag, Volume Absorbed per Pkg. 8.5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.