This item is Discontinued.

Stardust Wheeled Spill Kit, Chem/Hazmat D950U

Wheeled Spill Kit, Chem/Hazmat (Discontinued)

  • Mfr # D950U
  • Zoro # G8521161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D950U
Zoro #
G8521161
UPC #
740360000073
Country of Origin
Unknown

Dimensions

Height
47 in
Length
31 1/2 in
Width
25 3/4 in
Container Size
25 3/4 in W x 31 1/2 in L x 47 1/2 in H
Container Length
31 1/2 in
Container Width
25 3/4 in
Container Height
47 1/2 in

Details

Item
Spill Kit
Color
Yellow
Spill Control - Fluids Absorbed
Chemical, Hazmat
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Drum
Container Capacity
95 gal
Number of Components
75
Includes
Wheeled Container, Screw on Lid, (3) 25 lb Bags of Stardust Absorbent, (4) Oil Only 3 in x 4 ft Absorbent Socks, (6) Oil Only 3 in x 10 ft Absorbent Socks, (50) Oil Only Absorbent Pads, (8) Heavy Duty Disposal Bags
Wheels
Yes
Portable
Yes
Standards
DOT, EPA, IATA, ICAO, IMO, SPCC, UN
UV Resistant
Yes
Volume Absorbed Range
40 to 49 gal
Lockable
No
Material
Polyethylene
Volume Absorbed per Pkg.
48 gal
Additional Components Included
(8) Heavy Duty Disposal Bags, Dust Pan Combo, STARDUST Broom Head, Telescoping Broom Handle
Sorbents Included
(3) 25-lb Bags of STARDUST Super Absorbent, (4) Universal 3 in x 4 ft Absorbent Socks, (50) Universal Absorbent Pads, (6) Universal 3 in x 8 ft Absorbent Socks

Description

Universal Spill Kit, 95 Gal, 61 Gallons Sorbed per Pkg, Dia 36 In, Height 47 In, Mobile, Refillable Response Unit For Large Spills of Varied Liquid, Polyethylene Drum Material, Includes Wheeled Container, Screw on Lid, Three 25 lbs Bags of Stardust Absorbent, Four Universal 3 In x 4 Ft Absorbent Socks, 6 Universal 3 In x 10 Ft Absorbent Socks, 50 Universal 17 In x 19 In Absorbent Pads, 8 Heavy Duty Disposal Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.