This item is Discontinued.

Starfrit Black Drip 12 oz. Coffee Maker 024002-004-0000

Black Drip 12 oz. Coffee Maker (Discontinued)

  • Mfr # 024002-004-0000
  • Zoro # G0419186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024002-004-0000
Zoro #
G0419186
UPC #
69858240020
Country of Origin
China

Dimensions

Length (In.)
11"
Width (In.)
7"
Height (In.)
6"

Details

Item
Coffee Maker
Type
Drip
Capacity
12 oz.
Color
Black

Description

Ideal for dorms, offices, small apartments and much more, the Starfrit 024002-004-0000 Single-Serve Drip Coffee Maker with Bonus Travel Mug accommodates most travel mugs and regular mugs. It features a reusable, removable and dishwasher-safe filter basket and funnel along with boil-dry protection. It's operated with an easy-to-use on/off mechanism, and it'll never slide thanks to the anti-slip base. It also includes a bonus travel mug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.