
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
093765-006-0000
Zoro #
G0221314
UPC #
69858937654
Country of Origin
China
Dimensions
Battery Size
AAA
Details
Item
Digital Food Scale
Digital/Mechanical
LCD
Platform Material
Stainless Steel
Features
Countdown Timer, Tare Function, Zero Adjustment
Application
Kitchen
Weight Increment (SI)
1 g
Weight Increment (Imperial)
0.10 oz
Power Source
Battery
Number of Batteries Supported
2
Measurement Type
Kilogram, Gram, Pound, Ounce
Maximum Weight Capacity
11 lb.
Status Indicators
Low Battery Indicator
Description
Starfrit's Electronic Kitchen Scale provides measurements for necessary cooking liquids like water and milk. The round platform has a capacity of up to 11 lbs. The product includes low-battery and overload indicators. 2 AAA batteries are also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.