This item is Discontinued.

Starfrit Starfrit 034721-004-0000 9.5 in. Diamond Fry Pan 034721-004-0000

Starfrit 034721-004-0000 9.5 in. Diamond Fry Pan (Discontinued)

  • Mfr # 034721-004-0000
  • Zoro # G603788203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034721-004-0000
Zoro #
G603788203
UPC #
69858347217
Country of Origin
Unknown

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Ultimate scratch resistance
  • Black diamond coating
  • Extra-thick, forged aluminum
Specifications
  • Size: 9.5"
  • Weight: 4.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.