This item is Discontinued.

Starfrit Starfrit 080335-006-0000 Silicone Mini Loaf Pans; Set of 3 080335-006-0000

Starfrit 080335-006-0000 Silicone Mini Loaf Pans; Set of 3 (Discontinued)

  • Mfr # 080335-006-0000
  • Zoro # G103778094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
080335-006-0000
Zoro #
G103778094
UPC #
69858803355
Country of Origin
China

Description

Starfrit brings you this set of 3 Silicone Mini Loaf Pans for your bread-baking needs. The pans are reusable and heat resistant up to 446°F. A recipe for banana bread is included.

Features
  • Resusable loaf pans
  • Includes banana bread recipe
  • Heat-resistant up to 446°F
  • Dimensions: 5.75 H x 2.75 W x 2.25 D in.
  • Colors: Green, Red & Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.